Apply to be a TradeMaster!
Main product image of Metal Mesh Filter, 50HJ540575
Magnifying glass
Hover image to zoom

Metal Mesh Filter, 50HJ540575

Brand:
Carrier
SKU:
50HJ540575
Rating:
(1)
Q&A:
(0)
Metal Mesh Filter, 50HJ540575
Magnifying glass
Hover image to zoom
$116.93 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Specifications:
  • Weight: Pounds (lbs)
  • Length: 20.63 Inches (In)
  • Width: 1 Inches (In)
  • Height: 36.18 Inches (In)
  • Country of Origin: USA
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: RCD Parts
  • ISO Code: US"
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I'm into saving time by not driving to get materials

Because the filter was twice as big as I needed I managed to get two for the price of one. :)
still life
Chester Co. Pa.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy