Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50KCA041A Parts -WeatherMaker 3 Ton 14 SEER Packaged Rooftop Cool Only & Electric Heat Unit (575-3-60)
Brand:
Carrier
SKU:
50KCA041A
Description
–
WeatherMaker 3 Ton 14 SEER Packaged Rooftop Cool Only & Electric Heat Unit (575-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
145
Replacement Parts
Space Temperature Sensor with Override, 33ZCT55SPT
SKU:
33ZCT55SPT
Carrier
Blower Pulley, KR11AZ606
SKU:
KR11AZ606
Carrier
Panel Coil, 48TM400612
SKU:
48TM400612
Carrier
Transformer Replacement, HT01BD902
SKU:
HT01BD902
Carrier
Replacement Part, 572007
SKU:
572007
Carrier
48Tm 500 346 Panel Access-Control Box-Std, 48TM500346
SKU:
48TM500346
Carrier
Two Position Outdoor Air Damper (26 Ton Units), CRTWOPOS010A00
SKU:
CRTWOPOS010A00
Carrier
Guard, 48TM500469
SKU:
48TM500469
Carrier
Control Humidistat, HL38MG029
SKU:
HL38MG029
Carrier
Comfort Pro Commercial Programmable Thermostat, 33CSCPACHP-01
SKU:
33CSCPACHP-01
Carrier
Wall Relative Humidity Sensor, 33ZCSENSRH-02
SKU:
33ZCSENSRH-02
Carrier
Comfort Pro Non-Programmable Commercial Thermostat, 33CSCNACHP-01
SKU:
33CSCNACHP-01
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
Winter Start Packagetime Delay Relay For Lps Bypass At Startup, CRWINSTR001A00
SKU:
CRWINSTR001A00
Carrier
Transformer Replacement, HT01AH856
SKU:
HT01AH856
Carrier
Small Rooftop Unit Vertical Economizer X Accessory, CRECOMZR076A00
SKU:
CRECOMZR076A00
Carrier
4-1/4" Motor Pulley, 7/8" Bore, 2.8" to 3.8" Pitch Dia., P461-3708
SKU:
P461-3708
Carrier
Post Corner, 48TM500176
SKU:
48TM500176
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video