Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50PCH012301 Parts -Aquazone 1 Ton Compact Water Source Heat Pump s Horizontal Left Return (208/230-1-60)
Brand:
Carrier
SKU:
50PCH012301
Description
–
Aquazone 1 Ton Compact Water Source Heat Pumps Horizontal Left Return (208/230-1-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
38
Replacement Parts
2 Pole Contactor, 24V 40 Amp, 13B0002N01
SKU:
13B0002N01
Carrier
Expansion Valve P1E 1.5, 33B0006N13
SKU:
33B0006N13
Carrier
Wheel,Blower, 68624005
SKU:
68624005
Carrier
208/230 V Single Phase Scroll Compressor, 11,800 BTU, 34B0049N01
SKU:
34B0049N01
Carrier
Corner Panel (Water), 44F0646GFN
SKU:
44F0646GFN
Carrier
1/0 HP CCW 208/230V 1680 RPM 3 Spd Blower Motor
SKU:
14B0011N01
ClimateMaster
24V Reversing Valve, S69170700
SKU:
S69170700
Carrier
Filter Bracket, 46F0148GNN
SKU:
46F0148GNN
Carrier
Water Freeze Thermistor, Gray, S17S0030N01
SKU:
S17S0030N01
Carrier
Controller, OPN-WSHPM
SKU:
OPN-WSHPM
Carrier
5Mfd 370V Capacitor Oval, 15B0013N03
SKU:
15B0013N03
Carrier
Access Panel Replacement, 41F0414GFN
SKU:
41F0414GFN
Carrier
Transformer Replacement, 15B0002N02
SKU:
15B0002N02
Carrier
Compr. Run Capacitor Boo T, 68583200
SKU:
68583200
Carrier
Therm Clip, 17B0032N01
SKU:
17B0032N01
ClimateMaster
Divider (Blower Side), 43F0962GFN
SKU:
43F0962GFN
Carrier
Divider Coil Side, 43F0966GFN
SKU:
43F0966GFN
Carrier
Grommet, 56B0011N03
SKU:
56B0011N03
ClimateMaster
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video