Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50PCH060301 Parts -Aquazone 5 Ton Compact Water Source Heat Pump s Horizontal Left Return (460-3-60)
Brand:
Carrier
SKU:
50PCH060301
Description
–
Aquazone 5 Ton Compact Water Source Heat Pumps Horizontal Left Return (460-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
32
Replacement Parts
Drier, Filter, 36B0003N02
SKU:
36B0003N02
Carrier
Blower Assembly w/ Wheel, 73B0004N01
SKU:
73B0004N01
Carrier
Filter (14 X 20 X 1), 68544445
SKU:
68544445
Carrier
Access Panel Front-Blower, 41F0409GFN
SKU:
41F0409GFN
Carrier
Reversing Valve w/ 24V Coil, S69172601
SKU:
S69172601
Carrier
Blower Panel (Standard), 43F0957GFN
SKU:
43F0957GFN
Carrier
1/2 Txv Valves, 33B0043N10
SKU:
33B0043N10
Carrier
Water Freeze Thermistor, Gray, S17S0030N01
SKU:
S17S0030N01
Carrier
Controller, OPN-WSHPM
SKU:
OPN-WSHPM
Carrier
Transformer Replacement, 15B0002N02
SKU:
15B0002N02
Carrier
Compr. Run Capacitor Boo T, 68583200
SKU:
68583200
Carrier
Corner Panel (Water), 44F0633GFN
SKU:
44F0633GFN
Carrier
Top Panel, 43F0960GFN
SKU:
43F0960GFN
Carrier
3/4 HP CCW 208-230V 1065 RPM 3 Spd Blower Motor, 14B0008N05
SKU:
14B0008N05
Carrier
High Pressure Water Switch, 39B0017N02
SKU:
39B0017N02
Carrier
Condensate Sensor, 12B0005N01
SKU:
12B0005N01
Carrier
Corner Post (Air Handler), 44F0637GFN
SKU:
44F0637GFN
Carrier
208/240V Primary,24V Sec,50Va, 15B0001N02
SKU:
15B0001N02
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video