Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50TC-D14---1A Parts -WeatherMaker 12.5 Ton Packaged Rooftop Cooling Only & Electric Heat Unit 2-Stage (208/230-3-60)
Brand:
Carrier
SKU:
50TC-D14---1A
Description
–
WeatherMaker 12.5 Ton Packaged Rooftop Cooling Only & Electric Heat Unit 2-Stage (208/230-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
146
Replacement Parts
Space Temperature Sensor with Override, 33ZCT55SPT
SKU:
33ZCT55SPT
Carrier
Plug Button, KA51AD250
SKU:
KA51AD250
Carrier
Small Rooftop Unit Horizontal Economizer2 Accessory, CRECOMZR027A00
SKU:
CRECOMZR027A00
Carrier
Indoor Fan Panel Assembly, 48TM400574
SKU:
48TM400574
Carrier
Panel Outdoor, 48TM501152
SKU:
48TM501152
Carrier
Transformer Replacement, HT01BD902
SKU:
HT01BD902
Carrier
Coil Formed Cu/Cu, 48TM402078
SKU:
48TM402078
Carrier
Al/Cu Condenser Coil, 48TM402077
SKU:
48TM402077
Carrier
Control Humidistat, HL38MG029
SKU:
HL38MG029
Carrier
30" CW 3-Blade Fan Blade w/ 5/8" Bore (20.5° Pitch), LA01EW029
SKU:
LA01EW029
Carrier
Louvered Hail Guard Kit, CRLVHLGD016A00
SKU:
CRLVHLGD016A00
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
Heater Bracket, 50DK500944
SKU:
50DK500944
Carrier
Condenser Coil, 48TM660003
SKU:
48TM660003
Carrier
Transformer Replacement, HT01AH859
SKU:
HT01AH859
Carrier
Supply Air Panel, 50DK400832
SKU:
50DK400832
Carrier
Motor Pulley 5" x 7/8", P461-3706
SKU:
P461-3706
Carrier
Guard Novation Coil, 48TM502476
SKU:
48TM502476
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video