Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50VL-K60---60-- Parts - Carrier Single-Package Cooling Unit
Brand:
Carrier
SKU:
50VL-K60---60--
Description
–
This is a 50VL-K60---60-- - Carrier Single-Package Cooling Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
38
Replacement Parts
Blower Wheel Replacement, LA22RC001
SKU:
LA22RC001
Carrier
Base Rail,Opp. Compr.Side, 50ES500104
SKU:
50ES500104
Carrier
Transformer HT01BD242
SKU:
HT01BD242
Carrier
Support,Blower, 48GS500243
SKU:
48GS500243
Carrier
Tab, 48GS500584
SKU:
48GS500584
Carrier
Motor Mount Arm, HC98ZZ250
SKU:
HC98ZZ250
Carrier
Scroll, 48GS500242
SKU:
48GS500242
Carrier
Valve Body, EC39EZ065
SKU:
EC39EZ065
Carrier
Fan Plate, 48GS500241
SKU:
48GS500241
Carrier
Support Bracket, 48GS500461
SKU:
48GS500461
Carrier
Filter Drier Replacement
SKU:
KH43LG094
Carrier
Core Valve, EC39EZ067
SKU:
EC39EZ067
Carrier
Partition Evap Coil, 50JS500024
SKU:
50JS500024
Carrier
Grille,Outlet, 50SD500653
SKU:
50SD500653
Carrier
Grommet KA56TR056
SKU:
KA56TR056
Carrier
Panel Compressor Access, 50ES500092
SKU:
50ES500092
Carrier
Insulation Panel, 50ES400393
SKU:
50ES400393
Carrier
Motor, 460V, 825 RPM, CW, 48 NEMA Frame, HC37GE464
SKU:
HC37GE464
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video