Apply to be a TradeMaster!
Main product image of Motor, 460V, 825 RPM, CW, 48 NEMA Frame, HC37GE464
Magnifying glass
Hover image to zoom

Motor, 460V, 825 RPM, CW, 48 NEMA Frame, HC37GE464

Brand:
Carrier
SKU:
HC37GE464
Rating:
(0)
Q&A:
(0)
Motor, 460V, 825 RPM, CW, 48 NEMA Frame, HC37GE464
Magnifying glass
Hover image to zoom
$602.36 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Voltage
460v
Product Highlight: RPM
825 RPM

Description

–
Motor
  • 460V,
  • 825 RPM
  • Clockwise Rotation
  • 48 NEMA Frame
  • 60 Hz
  • 0.53 Full Load Amps
  • Specs

    –
    Rotation:

    CW

    Voltage:

    460v

    Frame Size:

    48

    Hertz:

    60

    RPM:

    825

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy