Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50VR A60 Parts - Carrier Air Conditioner
Brand:
Carrier
SKU:
50VR-A60
Description
–
This item is a Carrier Air Conditioner.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
Raceway Ofm 14, 50ES500419
SKU:
50ES500419
Carrier
Tab, 48GS500584
SKU:
48GS500584
Carrier
Panel Side louver compr Side, 50DT400038
SKU:
50DT400038
Carrier
Panel Assembly,Pwr Entry&Front(Louver), 50DT400037
SKU:
50DT400037
Carrier
Panel Rear(Louver), 50DT400036
SKU:
50DT400036
Carrier
Grille,Outlet, 50SD500653
SKU:
50SD500653
Carrier
Fan Blade LA01RA327
SKU:
LA01RA327
Carrier
Outdoor Fan Motor, HB37GQ240
SKU:
HB37GQ240
Carrier
Panel Compressor Access, 50ES500092
SKU:
50ES500092
Carrier
Insulation Panel, 50ES400393
SKU:
50ES400393
Carrier
Top Cover, 50SD500388
SKU:
50SD500388
Carrier
Insulation Assembly Side Panel Lg, 50ES400437
SKU:
50ES400437
Carrier
Motor, 460V, 825 RPM, CW, 48 NEMA Frame, HC37GE464
SKU:
HC37GE464
Carrier
Grommet (10-Pack), KA56GR140
SKU:
KA56GR140
Carrier
Insulation Assembly Panel Duct Large, 50ES400433
SKU:
50ES400433
Carrier
Panel, 48GS400244
SKU:
48GS400244
Carrier
Insulation Assembly Panel Coil Large, 50ES400434
SKU:
50ES400434
Carrier
Insulation Assembly Blower Panel, 50ES400148
SKU:
50ES400148
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video