Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
58CVA13511122 Parts -Infinity 80% AFUE 135000 Btuh Variable Speed Multipoise Gas Furnace
Brand:
Carrier
SKU:
58CVA13511122
Description
–
Infinity 80% AFUE 135000 Btuh Variable Speed Multipoise Gas Furnace
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
72
Replacement Parts
Door Switch Bracket, 326706-401
SKU:
326706-401
Carrier
Wiring Harness, 327567-701
SKU:
327567-701
Carrier
1 HP ECM Motor Kit 58MV660005
SKU:
58MV660005
Carrier
Ignitor Bracket, 329749-401
SKU:
329749-401
Carrier
Power Choke, HT08AH115
SKU:
HT08AH115
Carrier
Gasket Replacement, 327260-401
SKU:
327260-401
Carrier
Shelf Blower, 326725-411
SKU:
326725-411
Carrier
Q.C. Insulation, HY60AM065
SKU:
HY60AM065
Carrier
Door Assembly, 326614-701
SKU:
326614-701
Carrier
Inducer Fan Blade, LA660003
SKU:
LA660003
Carrier
Inducer Housing Kit, 326627-764
SKU:
326627-764
Carrier
Pressure Switch, HK06MC058
SKU:
HK06MC058
Carrier
Cell Panel Kit, 326624-756
SKU:
326624-756
Carrier
Panel Support Clip, 326618-402
SKU:
326618-402
Carrier
Blower Shelf, 326715-401
SKU:
326715-401
Carrier
Panel Support Clip, 326618-401
SKU:
326618-401
Carrier
Harness Assembly, 327585-701
SKU:
327585-701
Carrier
Blower Door Safety Switch, HR54ZA006
SKU:
HR54ZA006
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video