Apply to be a TradeMaster!
Main product image of 1 HP ECM Motor Kit 58MV660005
Magnifying glass
Hover image to zoom
1 HP ECM Motor Kit 58MV660005
Magnifying glass
Hover image to zoom
$1,999.31 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP

Description

–
This ECM Motor Kit includes:
  • Motor & module combined
  • Includes the harness
  • Motor 1 hp Torsion flex mount
  • Specs

    –
    Product Type:

    Kit

    Horse Power:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Thurs

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Problem solved

    This motor was for our home HVAC . Installed Easley with no modifation.
    Gil
    Centennial CO
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy