Apply to be a TradeMaster!
Main product image of 3/4 HP Blower Motor (120/240V, 1050 RPM, 9.6/5.6 Amp), 58MV660002
Magnifying glass
Hover image to zoom

3/4 HP Blower Motor (120/240V, 1050 RPM, 9.6/5.6 Amp), 58MV660002

Brand:
Carrier
SKU:
58MV660002
Rating:
(1)
Q&A:
(0)
3/4 HP Blower Motor (120/240V, 1050 RPM, 9.6/5.6 Amp), 58MV660002
Magnifying glass
Hover image to zoom
$1,934.16 each
In Stock
In Stock
Get 3 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
3/4 HP

Description

–
58MV660002 is an official OEM 3/4 HP Blower Motor (120/240V, 1050 RPM, 9.6/5.6 Amp) for Carrier HVAC equipment

Specs

–
Horse Power:

3/4

RPM:

1050

Voltage:

120/240V

Hertz:

60

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

Best Price on this motor any were " hands down" you guys ROCK Delivered on date promised , my new go to place to buy KEEP UP THE GREAT SERVICE
DPH
Middlebury CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy