Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
59MN7A120V241222 Parts -Infinity 97% AFUE 120000 Btuh Modulating Multipoise Gas Furnace
Brand:
Carrier
SKU:
59MN7A120V241222
Description
–
Infinity 97% AFUE 120000 Btuh Modulating Multipoise Gas Furnace
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
79
Replacement Parts
3" Concentric Vent Kit, KGAVT0801CVT
SKU:
KGAVT0801CVT
Carrier
Burner Kit, 336842-755-CBP
SKU:
336842-755-CBP
Carrier
1 HP ECM Motor Kit 58MV660005
SKU:
58MV660005
Carrier
Hx Kit Condensing, 336774-757-CBP
SKU:
336774-757-CBP
Carrier
Power Choke, HT08AH115
SKU:
HT08AH115
Carrier
Cell Panel Kit, 336772-757-CBP
SKU:
336772-757-CBP
Carrier
Plug Button Kit, 338484-754
SKU:
338484-754
Carrier
Nat To Reg.LP Kit Gas Valve - Spring, EF39ZW023
SKU:
EF39ZW023
Carrier
Loose Parts Bag, 337668-701
SKU:
337668-701
Carrier
Collector Box Kit
SKU:
339707-754-CBP
Carrier
Burner Orifice #46, LH32DB208
SKU:
LH32DB208
Carrier
Gas Valve Adapter Kit, 92-1003
SKU:
92-1003
Carrier
Top Plate Assembly, 336846-704
SKU:
336846-704
Carrier
Mounting Brkt, 336542-401
SKU:
336542-401
Carrier
Part Assembly, Orifice , 323267-701
SKU:
323267-701
Carrier
Screw 8-32 X 3/8 Pack/50, 338637-751
SKU:
338637-751
Carrier
Orifice Part Assembly #43
SKU:
323267-702
Carrier
Natural Burner Orifice, 323267-703
SKU:
323267-703
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video