Apply to be a TradeMaster!
Main product image of 1/4" FE SAE Swivel Tee Access Valve w/Depressor, Nut on Run, A31851 (Pack of 3)
Magnifying glass
Hover image to zoom

1/4" FE SAE Swivel Tee Access Valve w/Depressor, Nut on Run, A31851 (Pack of 3)

Brand:
Carrier
SKU:
A31851
Rating:
(0)
Q&A:
(0)
1/4" FE SAE Swivel Tee Access Valve w/Depressor, Nut on Run, A31851 (Pack of 3)
Magnifying glass
Hover image to zoom
$38.25 each
In Stock
In Stock
Get 19 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Jb Industries - Add multiple ports with just one fitting. Swivel flare connections offer a safe, simple installation without the need for brazing. All of the flare ends are tapped to receive access cores. One core and cap are packaged with each valve. Same item without depressor, order A31864.


JB machines all of the access valves at the factory in Aurora, Illinois using the highest level of brass consisting of 65% copper and 35% zinc. This gives our brass fittings and access valves high tensile strength while resisting corrosion. Many import fittings use lower quality brass with lower copper content, resulting in higher failure rates. JB machines all of our valves to the strict guidelines of the ARI to ensure proper sealing of the valve and core surfaces. Our access fittings have generous counter bores to allow for the removal of the core if the flare becomes damaged. All tees and crosses are tapped to receive an access core in all 1/4" SAE flare ends. All pipe connections have internal braze cups for dip tube applications. All valves are equipped with cap and one valve core (braze type, loosely assembled). Temperature range -40 degrees to +250 degrees Fahrenheit (-40 to 121.1 degrees Celsius). Valve core is stainless steel and brass for use with all refrigerants including R-410A. Resistant to oils, alkalites, and diluted mineral acids. Made in the USA.

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy