Apply to be a TradeMaster!
Main product image of Alert Labs Floodie Companion Sensor, ALF-000002-006
Magnifying glass
Hover image to zoom

Alert Labs Floodie Companion Sensor, ALF-000002-006

Brand:
Carrier
SKU:
ALF-000002-006
Rating:
(0)
Q&A:
(0)
Alert Labs Floodie Companion Sensor, ALF-000002-006
Magnifying glass
Hover image to zoom
$122.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Alert Labs - Floodie is the most intuitively designed reusable and waterproof flood sensor available. It sends flood alerts to your phone when it detects water. Place Floodie in areas at risk for floods such as near sump pits, water heater tanks, washing machines, toilets, and under ice dispensers on refrigerators. Floodie is wireless and runs for 2 years on 2 included AA batteries. It also lets you know when batteries are running low.

Product Features
  • Sends alert within 3 seconds of water contact
  • Waterproof and submersible
  • Approximately 3" x 3" x 1"
  • 5.64 oz.
  • Requires 2 AA batteries (included)
  • 400' wireless connection range
  • App available for iOS and Android
  • 1-year limited warranty


Please note: Floodie is an extension unit for the Flowie system and can only be used with the Alert Labs Flowie water sensor.

Specs

–
Product Type:

Leak Detector

Color:

White

Battery Type:

AA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy