Apply to be a TradeMaster!
Main product image of Alert Labs Flowie Water Sensor with One Year Monitoring, ALF-000013-001
Magnifying glass
Hover image to zoom

Alert Labs Flowie Water Sensor with One Year Monitoring, ALF-000013-001

Brand:
Carrier
SKU:
ALF-000013-001
Rating:
(0)
Q&A:
(0)
Alert Labs Flowie Water Sensor with One Year Monitoring, ALF-000013-001
Magnifying glass
Hover image to zoom
ALF-000013-001 has been discontinued
Discontinued April 24, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Color
White

Description

Alert Labs - Flowie is the only water flow sensor that straps onto an existing water meter in seconds for minute-by-minute water use monitoring. It detects leaks, floods, unusual water use, power outages, humidity, and pipe freezing temperatures to reduce water bills, prevent water damage, and maximize water efficiency. Flowie provides never-before-seen analytics about water use at residential and commercial properties. It even keeps working in a power outage when WiFi devices quit.

Product Features
  • Water measurement accurate within 1%
  • Temperature accurate within 1° from -4°F - 140°F
  • Humidity accurate within 5% RH (operating range from 5% - 95% RH)
  • 5VDC, 2 Amps max, 5W maximum consumption
  • Backup battery: 1900mAh, 1 - 3 days per charge
  • Measures approximately 14" x 2-1/2" x 1-3/4"
  • Weight: 6.35 oz.
  • Offers app for both iOS and Android
  • 1-year limited warranty

Specs

Product Type:

Leak Detector

Color:

White

Battery Type:

AA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm