Apply to be a TradeMaster!
Main product image of 24V Coil Power Relay, AZ2280-1A24A
Magnifying glass
Hover image to zoom
24V Coil Power Relay, AZ2280-1A24A
Magnifying glass
Hover image to zoom
$40.47 each
In Stock
In Stock
Get 38 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
30 Amps

Description

–
AZ2280-1A24A is an official OEM 24V Coil Power Relay for Carrier HVAC equipment

Specs

–
Voltage:

24V

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

3 out of 4 reviews
50% would recommend this product
3
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Hard to Find Part

This relay was part of an electric heater and was not available from the heater OEM. But these guys had it! Worked perfectly!
HVAC Doc
Tennessee
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

I purchased a relay for my A/C unit, and I'm very satisfied with the experience. The product was exactly as described and worked perfectly. Shipping was on time, and everything arrived in great condition. Highly recommend!
Amber
Carlisle, Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no

in the info on line did not say weather ac or dc coil , i needed dc wrong , waste of time
Merchant response
5 years ago
Please note that this is a Carrier replacement part. Please call us with your unit's model & serial number and we can help confirm the proper power relay for your unit.
steve
maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no

the information that was listed was not enough to determine if this was correct part. the info on the sw would have given the information i needed but could not zoom in enoght to see it this is a 28 volt dc not a/c. trying now to find return form. m
bill
maryland
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy