Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
BW3AAN000150ABAA Parts - 80% AFUE 150000 Btuh Gas-Fired Hot Water Boiler
Brand:
Carrier
SKU:
BW3AAN000150ABAA
Description
–
80% AFUE 150000 Btuh Gas-Fired Hot Water Boiler
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
NG to LP Gas Conversion Kit, KBANP1001DNK
SKU:
KBANP1001DNK
Carrier
Water Temperature/Pressure Gauge, 240005245
SKU:
240005245
Carrier
Burner W/Bracket, 146-15-531
SKU:
146-15-531
Carrier
Heat Exchanger, Tstd, W/tpng, 41000512SVC
SKU:
41000512SVC
Utica-Dunkirk
Burner (No Bracket), 146-15-532
SKU:
146-15-532
Carrier
Natural Gas Pilot Assembly for MGC/XEB Series, 240009031
SKU:
240009031
Utica-Dunkirk
Inducer Assembly, 120V, 3400 RPM, 2272158
SKU:
2272158
Utica-Dunkirk
Rollout Switch, 146-29-002
SKU:
146-29-002
Carrier
High Limit Control (See Note), KBAHL0101DNK
SKU:
KBAHL0101DNK
Carrier
Silicone High Temp Tub E, 1552014
SKU:
1552014
Utica-Dunkirk
Brass Well, 1635001
SKU:
1635001
Carrier
24V Natural Gas Valve w/ LP Kit, EF32CB209
SKU:
EF32CB209
Carrier
Brass LP Pilot Orifice (No. 52), 14615043
SKU:
14615043
Utica-Dunkirk
Pilot Tube Aluminum, 146-15-005-70
SKU:
146-15-005-70
Carrier
Tie Bar, Jacket, 6 Sec, 425-00-656
SKU:
425-00-656
Utica-Dunkirk
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video