Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
BW4BAH000140AAAA Parts - 86% AFUE 140000 Btuh Oil-Fired Water Boiler without Tankless Coil
Brand:
Carrier
SKU:
BW4BAH000140AAAA
Description
–
86% AFUE 140000 Btuh Oil-Fired Water Boiler without Tankless Coil
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
20
Replacement Parts
Nipple, 2, Mach, 433-00-976
SKU:
433-00-976
Utica-Dunkirk
Beckett Electrode Kit for AF, AFG, SR, SF Burners, Thru 9" Air Tube
SKU:
5780
R.W. Beckett
Panel Left Side, 425-70-264
SKU:
425-70-264
Carrier
Electronic Oil Igniter for A, AF & AFG
SKU:
51771U
R.W. Beckett
Adjustable Mounting Flange
SKU:
5432
R.W. Beckett
Standard Pedestal Base
SKU:
5685
R.W. Beckett
Insulation, Target Wall, 146-19-003
SKU:
146-19-003
Carrier
Cleancut Oil Pump, 2184404-U
SKU:
2184404-U
Carrier
Beckett PSC Burner Motor (120V, 1/7 HP, 3450 RPM)
SKU:
21805U
R.W. Beckett
Sensor Cad Cell
SKU:
7006U
R.W. Beckett
3/8" x 48" Fiberfrax Round Braid, 433-00-905
SKU:
433-00-905
Carrier
High Limit Control (See Note), KBAHL0101DNK
SKU:
KBAHL0101DNK
Carrier
Tankless Heater Kit (For Bw4B), KBATH0101DNK
SKU:
KBATH0101DNK
Carrier
4-1/4" x 2-1/2" AFG Blower Wheel
SKU:
2999U
R.W. Beckett
Tie Rod, 1/4-20x10-3/4x3", 146-05-002
SKU:
146-05-002
Utica-Dunkirk
Bal Double Collr Port, 2256
SKU:
2256
Carrier
Brass Well, 1635001
SKU:
1635001
Carrier
Pump Coupling for A, AF, AFG & NX Burners
SKU:
2454
R.W. Beckett
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video