Shop Resideo Sale
Main product image of Electronic Oil Igniter for A, AF & AFG
Magnifying glass
Hover image to zoom

Electronic Oil Igniter for A, AF & AFG

SKU:
51771U
Rating:
(76)
Q&A:
(0)
Electronic Oil Igniter for A, AF & AFG
Magnifying glass
Hover image to zoom
$67.66 each
In Stock
In Stock
Get 426 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Beckett AF, Beckett AFG

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


The Beckett Electronic Oil Igniter is UL recognized in the USA and Canada. It is designed to provide a quick and efficient ignition. This igniter fits most baseplates.

Features:
  • 20 kV peak rating guarantees quick and efficient ignition.
  • Small size and lightweight (approx. 1.1 lbs.).
  • A vacuum encapsulation process using a synthetic resin provides resistance to moisture and excellent heat dissipation and electrical insulation.
  • Case material is a high-temperature thermoplastic that provides high impact strength and scratch resistance, and is impenetrable to most chemicals.
  • Adapts to multiple baseplates--making it the most versatile unit on the market...it will also fit on many other vendors' transformer baseplates.
  • Case design has 'breakout' sections at the rear and side for lead wire exit and a hood to neatly cover and protect these wires where required.

Specs:
  • Input: 120 VAC, 60 Hz, 35 VA
  • Output Voltage: 6 kV RMS, 20kV Peak
  • Output Current: 35 mA RMS
  • Secondary Mid-point Ground Ambient Operating Temperature: -20° to 150°F
  • Storage Temperature: -40° to 150°F

Specs

–
Used With:

Beckett AF

Beckett AFG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Universal Digital Electronic Oil Primary, R7284U1004
SKU: R7284U1004
Resideo

Product Reviews

4.82 out of 76 reviews
99% would recommend this product
4.82
out of 76 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
4%
3 star
3%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Replacement igniter for Beckett burner

This is the recommended igniter for the AF and AFG Burner. It replaces the much larger transformer based igniter. It is supposed to provide a higher level of spark, but unlike its transformer predecessor, it is very suseptible to damage from line disturbances. I have replaced multiple electronic igniters that failed. This was not my previous experience with transformer based igniters. Wished Becket would have kept their previous design.
VS

Most Liked Negative Review

Exact Replacement

This was an exact replacement igniter for the Beckett burner which has less than 8000 hours of operation. In my experience that is mediocre performance but it is the exact replacement unit.
Showing 1-10 of 76 reviews

Igniter

Works l I ke it should
Ken
Pa.
22 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Quick and easy install. Boiler ignites now
Chuck
NY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly the replacement for hotsy

Great replacement part for Hotsy steam cleaner Great service First time ordering and I'll use them again
Q
New Mexico
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Absolutely no problems with replacing unit. Fit without major adjustments needed.
Dora
Niles, Mi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct Replacement

OEM part. Fit perfectly. Arrived quickly.
Onisius
Montague New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Exact fit
E
Portland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Spark From This Unit

My customer's boiler would fail to fire randomly. The issue was the transformer on his unit did not supply a sufficient spark. i replace it with this unit, which delivered a spark that jumped almost 3 inches. As usual, Supply House's price was more than fair and delivery was quick.
Den
Setauket, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Price & Fitment

This functions as it should and the price was great.
Charles
Falling Waters WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

never brakes
JT RENTALS
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product.

I have always relied on Beckett products to keep my customers boilers and furnaces in tip top shape. You can never go wrong with OEM.
Dr. John
Virginia Beach VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy