Apply to be a TradeMaster!
C-489-T Catch-All  Filter-Drier

C-489-T Catch-All Filter-Drier

Brand:
Carrier
SKU:
C-489-T
Rating:
(0)
Q&A:
(0)
C-489-T Catch-All  Filter-Drier
C-489-T has been discontinued
Discontinued April 1, 2016
This product has been discontinued.
Direct Replacement:
1-1/8" ODF STAS489T-Series Steel Liquid and Suction Line Filter Drier (48 Cubic Inches)
SKU:053005
(0)
Order by today, receive 3 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Size
1-1/8" Connection
Product Highlight: Connection Type
ODF Connection

Description

Features:
  • A short overall length for easy installation.
  • Drier operates in either flow direction with low pressure drop.
  • Proven metal check valves used in construction - no synthetic materials.
  • The Sporlan dependable molded core used for maximum filtration ability. When the flow direction reverses, dirt already collected remains in the filter drier.
  • A carefully engineered blend of desiccants for maximum water capacity and acid removal ability. The HPC-160-HH Series also has the HH style core with activated charcoal which offers maximum ability to remove oleoresin and other reactive chemical constituents in the oil.
  • Same rugged construction as used in the Catch-All.
  • Specs

    Connection Size:

    1-1/8"

    Connection Type:

    ODF

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm