Apply to be a TradeMaster!
Main product image of Internal Filter Rack Package, CPFILTRK009A00
Magnifying glass
Hover image to zoom

Internal Filter Rack Package, CPFILTRK009A00

Brand:
Carrier
SKU:
CPFILTRK009A00
Rating:
(0)
Q&A:
(0)
Internal Filter Rack Package, CPFILTRK009A00
Magnifying glass
Hover image to zoom
$208.38 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Internal Filter Rack Package includes:
  • top filter rack
  • bottom filter rack
  • 16" x 24" x 1" filter
  • 18" x 24" x 1" filter
  • hardware bag
  • instructions

    Specifications:
    • Weight: 6 Pounds (lbs)
    • Length: 29 Inches (In)
    • Width: 29 Inches (In)
    • Height: 6 Inches (In)
    • Country of Origin: Var
    • Hazardous Material: No
    • EPA Cert Required: No
    • Brand: Carrier,Bryant,Payne
    • ISO Code: Varies
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy