Apply to be a TradeMaster!
Main product image of 14" Roof Curb for Carrier Rooftop Units
Magnifying glass
Hover image to zoom

14" Roof Curb for Carrier Rooftop Units

Brand:
Carrier
SKU:
CRRFCURB003A00SL
Rating:
(0)
Q&A:
(0)
14" Roof Curb for Carrier Rooftop Units
Magnifying glass
Hover image to zoom
$742.42 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Wed, Nov 4

Lift Gate

–
This product weighs 195 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
14"

Description

–

Cambridgeport Air Systems - Cambridgeport's reliable and easy-to-install Curb Adapters mate any pre-existing roof curb to a new HVAC unit. They are designed and built to balance maximum air-flow performance with economy. Our Curb Adapters are one-piece welded construction with built-in supply transition, and always provide a water-tight seam.


Features & Benefits:

  • Engineered for low-static pressure
  • Even weight distribution to existing curb
  • Fabricated from heavy gauge, G90; galvanized steel body
  • All welds are sprayed with a galvanizing compound for rust protection
  • All curbs come with a factory-installed supply transition
  • Fully insulated with 1 - 1-1/2 lb. density insulation
  • Shipped with easy-to-apply gasket material to seal HVAC unit to adapter
  • For rooftop units - 48/50 GJ, HJ, TJ, TF, TM 008-014; 48/50 TC 08, 09, 12, 14; 50 TCQ 08, 09, 12; 48/50 HC 07, 08, 09, 12; 50 HCQ 07, 08, 09

Specs

–
Color:

Gray

Product Type:

Adapter

Material:

Galvanized Steel

Size:

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy