Apply to be a TradeMaster!
Main product image of 12" Round Zone Damper, DAMPRND12INC-B
Magnifying glass
Hover image to zoom

12" Round Zone Damper, DAMPRND12INC-B

Brand:
Carrier
SKU:
DAMPRND12INC-B
Rating:
(0)
Q&A:
(0)
12" Round Zone Damper, DAMPRND12INC-B
Magnifying glass
Hover image to zoom
$450.03 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Voltage
24 VAC

Description

–

These zone dampers are the latest in design and were developed to fit field requirements for a variety of duct work shapes and sizes. These dampers use 24 VAC direct drive actuators for smooth, quiet performance. There is a 1/2 in. direct-drive mounting hub for securing the damper blade and shaft to the actuator housing. A position indicator and angular rotation stop for viewing or manually setting minimum maximum damper positions facilitate ease of installation. A spring loaded disengagement button to momentarily release main gear and damper blade allows for manual positioning of installed dampers.
The damper motor and terminal block wiring are protected by a plastic cover with a removable door. Permanently lubricated bushings, with a split shaft design for round and rectangular style dampers, secure the damper blade to the shaft for efficient reliable service.


Specifications:

  • Damper Type: Zone
  • Size: 12"
  • CFM: 700
  • Color: Silver
  • Composition: 1/2" Direct Drive Mounting Hub, Position Indicator, Angular Rotation, Spring Loaded Disengagement Button, Plastic Covered Damper motor, Terminal Block wiring with a Removable Door, Permanently lubricated bushings with a split shaft design
  • Country of Origin: USA
  • Cubic Measurement: 1.5
  • Cycle/Hertz: 60 Hz
  • Dimensional Weight: 47
  • Emergency Heat Switch: No
  • Heat Pump Compatible: No
  • Mounting: Side
  • Network Zoning: No
  • OPT Code: 1PDAMPRND12INC-B
  • Phase: Single
  • Power Method: Hardwired
  • Prop 65: Yes
  • Shape: Round
  • UOM: EA
  • Voltage: 24 VAC
  • Length: 12 inches (in)
  • Width: 12 inches (in)
  • Height: 18 inches (in)
  • Weight: 11 pounds (lbs)

Specs

–
Size:

12"

Hertz:

60

Phase:

1

Voltage:

24 VAC

Product Type:

Damper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy