Apply to be a TradeMaster!
24" x 20" Infinity Whole Home Germicidal Air Purifier, MERV 15, 2188 CFM, DGAPAXX2420

24" x 20" Infinity Whole Home Germicidal Air Purifier, MERV 15, 2188 CFM, DGAPAXX2420

Brand:
Carrier
SKU:
DGAPAXX2420
Rating:
(0)
Q&A:
(0)
24" x 20" Infinity Whole Home Germicidal Air Purifier, MERV 15, 2188 CFM, DGAPAXX2420
$1,211.99 each
In Stock
In Stock
Get 4 Fri, Nov 27 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 20"
Product Highlight: MERV
15 MERV Rating
Product Highlight: Air Flow Capacity (CFM)
2188 CFM

Description

–
The Air Purifier provides extremely high filtration performance while killing captured contaminants, including viruses and bacteria. The Air Purifier treats the entire air--stream through a state of the art, three--stage process. In stage one, the particles are electrically charged by a precision--point ionization array as they enter the Air Purifier. In stage two, the charged particles are electrically attracted to the air purification cartridge. In stage three, captured particles are killed by electrical current flow and ion bombardment.

FEATURES/BENEFITS:
  • Filtration Performance- High Efficiency
  • Germicidal Performance- 96% germicidal/deactivation of human influenza virus, common cold virus and streptococcus bacteria.
  • Simple + Easy to Install - Five distinct cabinet sizes help to ensure a perfect fit to the bottom and side of most fan coils and furnaces. Includes power cords. Virtually no cleaning required. Simply change purifier cartridge periodically.
  • Application Possibilities - Unit can be installed in a horizontal or vertical position, which makes it equally adaptable to horizontal, downflow, or standard upflow applications.
  • Solid-State Power Supply -Power supply is a highly reliable, dual voltage compatible, state-of-the-art, solid-state device.
  • Durable Cabinet - Heavy-steel cabinet supports up to 400 lb when installed beneath a fan coil.

Specs

–
Size:

24" x 20"

Air Flow Capacity (CFM):

2188

MERV:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy