Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Size
–

16" x 20" (1)
16" x 25" (1)
20" x 20" (1)
20" x 25" (1)
24" x 20" (1)

Carrier Infinity Air Purifiers

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 20" x 25" Infinity Whole Home Germicidal Air Purifier, MERV 15, 2188 CFM, DGAPAXX2025
$1,221.20 each
In Stock
Get 3 by Fri, Nov 20
In Stock
Get 3 by Fri, Nov 20
Compare
Product Image of 16" x 25" Infinity Whole Home Germicidal Air Purifier, MERV 15, 1750 CFM, DGAPAXX1625
$1,191.99 each
In Stock
Get 9 by Mon, Nov 23 - Wed, Nov 25
In Stock
Get 9 by Mon, Nov 23 - Wed, Nov 25
Compare
Product Image of 16" x 20" Infinity Whole Home Germicidal Air Purifier, MERV 15, 1500 CFM, DGAPAXX1620
$1,333.64 each
In Stock
Get 26 by Mon, Nov 23 - Wed, Nov 25
In Stock
Get 26 by Mon, Nov 23 - Wed, Nov 25
Compare
Product Image of 20" x 20" Infinity Whole Home Germicidal Air Purifier, MERV 15, 1750 CFM, DGAPAXX2020
$1,321.07 each
In Stock
Get 2 by Tomorrow, Nov 17
In Stock
Get 2 by Tomorrow, Nov 17
Compare
Product Image of 24" x 20" Infinity Whole Home Germicidal Air Purifier, MERV 15, 2188 CFM, DGAPAXX2420
$1,211.99 each
In Stock
Get 5 by Mon, Nov 23 - Wed, Nov 25
In Stock
Get 5 by Mon, Nov 23 - Wed, Nov 25
Resources
FAQs, Manuals & Videos
Articles
More About Carrier Infinity Air Purifiers

Carrier Infinity air purifiers install directly into a home's existing ductwork to filter air as it circulates through the HVAC system rather than treating one room at a time like a portable unit. Contractors recommend them for homeowners dealing with allergies, pet dander, or general indoor air quality concerns who want whole-house coverage instead of a standalone appliance in every room. Carrier's Infinity air purifier line uses MERV 15 filtration, which sits toward the top of the residential filtration range and captures a higher share of airborne particles than a standard furnace filter.

Because the purifier ties directly into the duct system, it filters air whenever the blower runs, giving continuous coverage during normal heating and cooling cycles without disrupting how the system otherwise operates. Installers size and place the unit within the return duct so it can be serviced without extensive rework of the surrounding ductwork.

Subcategories

  • Whole-Home Air Purifier Units: Whole-home air purifier units mount inline with the ductwork and filter air across the entire home every time the system's blower runs. Homeowners choose these when allergy or air quality concerns extend beyond a single room. Installers typically place them in the return duct near the air handler or furnace for easiest access during future filter changes.
  • Replacement Filters and Media: Replacement filters and media are swapped on a regular schedule to keep the purifier performing at its rated filtration level. Contractors set up homeowners with a replacement interval based on household conditions like pets or local air quality. Using the correct filter media for the specific purifier model keeps the system's airflow and filtration performance matched to design specs.
  • Installation Accessories: Installation accessories cover the duct transitions, mounting hardware, and housing components needed to integrate a purifier into an existing duct run. Techs use these to fit the unit into ductwork that wasn't originally designed with a purifier in mind. Having the right accessories on hand avoids field-fabricating a transition piece on-site.

Buying Guide

Confirm the purifier fits the existing duct system and air handler before selling it as an add-on. Carrier's Infinity air purifier is a MERV 15 system designed to integrate with the ductwork already in place, but the return duct still needs enough clearance and access for the unit to be installed and serviced without a major rebuild. Checking the mechanical room or duct chase during the initial estimate avoids a surprise change order later.

Filtration rating matters most for households with specific air quality concerns. A MERV 15 rating captures more airborne particles than the disposable filters most furnaces ship with, which is why Carrier positions the Infinity purifier as a premium, whole-home solution rather than a basic filter upgrade. For homeowners weighing a purifier against simply upgrading their existing filter, walk through what MERV 15 actually captures compared to standard filtration so they understand what they're paying for.

Plan for ongoing filter changes as part of the sale, not just the initial installation. A whole-house purifier only performs at its rated level when the filter media inside it is replaced on schedule, so set expectations with the homeowner up front about how often that needs to happen and what it costs going forward. Skipping this conversation at the point of sale is one of the more common reasons homeowners end up disappointed with a purifier's performance months later.

Frequently Asked Questions

What filtration rating does the Carrier Infinity air purifier use?

It's built around MERV 15 filtration, which is toward the higher end of what's available for residential ductwork systems. A MERV 15 rating means the system captures a larger share of airborne particles than a standard furnace filter.

Does a whole-home purifier filter air in every room equally?

Since the unit is installed in the main ductwork, it filters air every time the system's blower runs, which covers the whole home rather than just one room. Coverage depends on the existing duct design already delivering airflow throughout the house.

How is a ducted air purifier different from a portable one?

A ducted purifier integrates into the home's existing HVAC ductwork and treats air whenever the blower runs, while a portable unit only treats air in the single room it's placed in. Whole-home coverage is the main advantage of the ducted approach.

Does installing an air purifier change how the HVAC system runs?

No, it filters air as it passes through the system during normal heating and cooling operation without disrupting the system's regular cycles. It works alongside the existing blower rather than requiring separate operation.

How often does the filter need to be replaced?

Replacement schedules vary by household conditions like pets and local air quality, so it's worth setting expectations with the homeowner at installation. Regular filter changes are what keep the system performing at its rated filtration level over time.

Didn't find what you're looking for? 
Let us know
.