Apply to be a TradeMaster!
Main product image of Cor LHB Energy Recovery Ventilator, 200 CFM, ERVCRLHB1200
Magnifying glass
Hover image to zoom

Cor LHB Energy Recovery Ventilator, 200 CFM, ERVCRLHB1200

Brand:
Carrier
SKU:
ERVCRLHB1200
Rating:
(0)
Q&A:
(0)
Cor LHB Energy Recovery Ventilator, 200 CFM, ERVCRLHB1200
Magnifying glass
Hover image to zoom
$3,768.46 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Air Flow Capacity (CFM)
200 CFM
Product Highlight: Airflow
Horizontal

Description

–
The Cor Heat Recovery Ventilation (HRV) and Energy Recovery Ventilator (ERV) systems are the finest on the market today. These units provide efficient and cost effective heat recovery during the heating season when needed most.
As temperatures drop below 23F (- 5C), indoor air is recirculated periodically through the heat exchanger core to prevent frost from forming. Competitors’ methods of supplementary electric defrost waste energy. Unlike rotary wheel heat exchangers which mix air streams, these cross- flow or counterflow heat exchangers ensure that there is no mixing of the stale air stream with the fresh outdoor air stream.
A filter installed on the incoming outdoor air stream removes large airborne particles from the intake air stream before they enter the heat exchanger and reduces the maintenance required. The units’ acoustically engineered design make Cor ventilators the quietest on the market and ensures that comfort is felt, not heard.
Unlatching two (2) suitcase style latches allows easy removal of the filters and core for cleaning on most units.
NOTE: The unit should not be installed in an attic or unconditioned space unless provisions are made for drain line freezing and condensation.

Features:
  • Integrated airflow balancing points*
  • Integrated furnace interlock*
  • High pressure blowers
  • Onboard control for continuous high/low ventilator operation
  • Energy saving defrost cycle*
  • Cross- flow, counterflow heat exchangers
  • One filter on incoming air; one filter on outgoing air to protect core
  • No- tools maintenance
  • Enthalpic heat exchanger core

Specs

–
Product Type:

Ventilator

Voltage:

115V

Hertz:

60

Air Flow Capacity (CFM):

200

Airflow:

Horizontal

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy