Apply to be a TradeMaster!
Main product image of Cor NVA Energy Recovery Ventilator, 90 CFM, ERVCRNVA1090
Magnifying glass
Hover image to zoom

Cor NVA Energy Recovery Ventilator, 90 CFM, ERVCRNVA1090

Brand:
Carrier
SKU:
ERVCRNVA1090
Rating:
(0)
Q&A:
(1)
Cor NVA Energy Recovery Ventilator, 90 CFM, ERVCRNVA1090
Magnifying glass
Hover image to zoom
$2,547.16 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Airflow
Vertical
Product Highlight: Air Flow Capacity (CFM)
90 CFM

Description

–
The NV (Narrow Vertical) Energy Recovery Ventilator (ERV) is used to exchange indoor stale air with outside fresh air. The unit is equipped with a special energy recovery core which transfers both sensible (temperature) and latent (moisture) heat between the fresh incoming air and stale exhaust air. The cross–flow design core allows entering and leaving air streams to transfer heat and latent energy without mixing. The unit is designed to fit in tight installation spaces, and requires no wall control. The power hook up for the ERV wires directly to the furnace control EAC terminals and is designed to run whenever the furnace blower is running. Once the ERV blower speed is selected at installation, based on the amount of ventilation air required, the main system wall control becomes the ventilation control. In order to meet required ventilation airflows, it is recommended that the furnace blower run in a low speed continuous operation mode at all times.

Features
  • High pressure blowers
  • Onboard control for continuous high/low ventilator operation
  • Cross- flow, counterflow heat exchangers
  • One filter on incoming air; one filter on outgoing air to protect core
  • No-tools maintenance
  • Enthalpic heat exchanger core
  • ERVCRNVA model uses EAC terminals to interlock with furnaceblower for constant ventilation

Specs

–
Product Type:

Ventilator

Voltage:

115V

Hertz:

60

Airflow:

Vertical

Air Flow Capacity (CFM):

90

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you have replacement core filters for this ERV?

Asked by Gail 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Gail. The recovery core for this ERV is part number 5420 and the filters (qty 2) are part number 5417. Unfortunately, we do not currently carry these parts.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy