Apply to be a TradeMaster!
Main product image of Performance Energy Recovery Ventilator Fresh Air System, 130 CFM, ERVXXSHA1130
Magnifying glass
Hover image to zoom

Performance Energy Recovery Ventilator Fresh Air System, 130 CFM, ERVXXSHA1130

Brand:
Carrier
SKU:
ERVXXSHA1130
Rating:
(0)
Q&A:
(0)
Performance Energy Recovery Ventilator Fresh Air System, 130 CFM, ERVXXSHA1130
Magnifying glass
Hover image to zoom
$2,534.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
130 CFM

Description

–
Introducing the industry’s most advanced residential fresh air system, created to offer a universal platform specifically designed and improved to make the contractor’s life easier and more profitable while delivering constant superior air quality.

Product Features
  • The airflow calibration and auto-balancing are achieved quickly and maintained throughout the life of the product.
  • Select the desired CFM (from 35 to 130 CFM) using the very first integrated LCD screen. The airflow is then set up automatically.
  • Integrated electronic airflow measurement device with real time LCD.
  • Integrated diagnostic tool
  • PMSM ECM motors for very low power consumption.
  • Suspended installation (chains included) or Wall-mount installation (universal brackets included)
Specifications
  • MERV 8 grade washable standard filter (included)
  • Optional MERV13 grade filter part no. SV24285
  • Ports size: 5 in
  • Recirculation Mode and Recirculation Defrost
  • Painted door, corrosion resistant galvanized body
  • Constant airflow and auto-balancing device
  • Motorized dampers (no additional backdraft dampers required)
  • No drain required
  • 120V, 60 Hz, 2.5 A, 110 W with 6 foot power cord

Specs

–
Product Type:

Ventilator

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

130

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy