Apply to be a TradeMaster!
Main product image of 20" Cor EZ Flex Expandable Air Filter w/ Cabinet, EZXCABCR1020
Magnifying glass
Hover image to zoom

20" Cor EZ Flex Expandable Air Filter w/ Cabinet, EZXCABCR1020

Brand:
Carrier
SKU:
EZXCABCR1020
Rating:
(0)
Q&A:
(0)
20" Cor EZ Flex Expandable Air Filter w/ Cabinet, EZXCABCR1020
Magnifying glass
Hover image to zoom
$394.04 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
10 MERV Rating
Product Highlight: Filter Size
20"
Product Highlight: Material
Steel
Product Highlight: Color
Gray, White

Description

–
The EZ Flex Expandable Air Filter sets the precedent in the air filtration industry. Coupling easy, time saving assembly and flexible design, the EZ Flex filter is the answer for any contractor who wants to save both time and money.

Features:
  • Flexible Design: EZXCAB can be used in upflow, downflow and horizontal applications.
  • Sturdy Flexible Cabinet Design: The EZXCAB features a sturdy 20 gauge powder coat painted cabinet that can withstand the weight of a 400- lb. (181 kg) furnace. The EZXCAB can be easily upgraded to the EAC - Electronic Air Cleaner.
  • Efficient Design: The EZ Flex filter is rated at MERV 10 with a MERV 13 replacement available. MERV (ASHRAE Standard 52.2, Minimum Efficiency Reporting Value) for residential filters will typically be in range of MERV 1- 13. The higher value the more efficient the filter.
  • Filter Change Reminder: The EZXCAB is equipped with a month indicator to remind the homeowner when to change the filter.
  • System Friendly Pressure Drop: The EZ Flex filter protects HVAC system by not producing significant pressure drop, therefore allowing the system to operate at its optimum efficiency.
  • Large Dust Holding Capacity: The EZ Flex has a high dust holding capacity. This increases the time between filter changes. The exceptionally large surface area traps dust, pollen, molds, tobacco, smoke, grease, soot, bacteria, and animal dander to provide cleaner, fresher air that is free of airborne pollutants and irritants regardless of the season.

Specs

–
Filter Size:

20"

Gauge:

20

MERV:

10

Material:

Steel

Color:

Gray

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy