Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
F80CTL0701412A1 Parts - Carrier 70K BTU 80% AFUE Two-Stage Variable-Speed Induced Draft Furnace
Brand:
Carrier
SKU:
F80CTL0701412A1
Description
–
This item is a Carrier 70K BTU 80% AFUE Two-Stage Variable-Speed Induced Draft Furnace.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
20
Replacement Parts
Limit Switch, 350F, 1177033
SKU:
1177033
Heil Quaker (ICP)
Valve N&p Hsi 2stg, 1183456
SKU:
1183456
Heil Quaker (ICP)
Ignitor Bracket, 1183455
SKU:
1183455
Heil Quaker (ICP)
Aux J Box, 1183421
SKU:
1183421
Heil Quaker (ICP)
3 3/4"dia 1 10/16w Cw 1/3"whe, 1183454
SKU:
1183454
Heil Quaker (ICP)
Door Latch, 1183487
SKU:
1183487
Heil Quaker (ICP)
Pressure Switch, 1183420
SKU:
1183420
Heil Quaker (ICP)
Inducer Fan, 1183442
SKU:
1183442
Heil Quaker (ICP)
Grommet Replacement, 1183453
SKU:
1183453
Heil Quaker (ICP)
Ignitor, 1176919
SKU:
1176919
Heil Quaker (ICP)
Auto Limit Switch, 125°F to 165°F, 1176905
SKU:
1176905
Heil Quaker (ICP)
Burner Assembly 3-burners, 1176915
SKU:
1176915
Heil Quaker (ICP)
Natural Gas to LP Conversion Kit, 1191245
SKU:
1191245
Heil Quaker (ICP)
Manifold, 1176924
SKU:
1176924
Heil Quaker (ICP)
Auto Limit Switch, 200°F CO, 1176902
SKU:
1176902
Heil Quaker (ICP)
Heat Exchanger Kit Replacement, 1183390
SKU:
1183390
Heil Quaker (ICP)
Control Module Replacement, 1183509
SKU:
1183509
Heil Quaker (ICP)
Door Switch, 1171981
SKU:
1171981
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video