Apply to be a TradeMaster!
Main product image of Auto Limit Switch, 125°F to 165°F, 1176905
Magnifying glass
Hover image to zoom
Auto Limit Switch, 125°F to 165°F, 1176905
Magnifying glass
Hover image to zoom
$14.30 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
1176905 is an official OEM Auto Limit Switch, 125°F to 165°F for ICP (Heil Quaker) HVAC equipment.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Limit Switch, 180°F, 1176906
SKU: 1176906
Heil Quaker (ICP)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Ordered

Great Help over phone- quick understanding by representative- no problem understanding situation Very helpful to the point- received the part quicker then anticipated
Dave
Cranford
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good limit

Fits perfect , easy replacement fixed issue with furnace
Tim
Maryland United states
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy