Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
FB4CNF030L00EGAA Parts - Carrier Standard Multipoise Fan Coil
Brand:
Carrier
SKU:
FB4CNF030L00EGAA
Description
–
This item is a Carrier Standard Multipoise Fan Coil.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
26
Replacement Parts
Piston .061 W/ Teflon Ring, EA52PT061
SKU:
EA52PT061
Carrier
Blower Housing/wheel Assembly, 342890-75103
SKU:
342890-75103
Carrier
Filter Door Assembly, 342970-75102
SKU:
342970-75102
Carrier
Spring, 314868-301
SKU:
314868-301
Carrier
Motor Arm, 330426-406
SKU:
330426-406
Carrier
Side Coil Support , 343129-75101
SKU:
343129-75101
Carrier
Retainer, AS31UE300
SKU:
AS31UE300
Carrier
Rectifier Control, HK61EA034
SKU:
HK61EA034
Carrier
Carrier Rectifier Control, HK61EA033
SKU:
HK61EA033
Carrier
Strainer Replacement, KH11HH069
SKU:
KH11HH069
Carrier
Pan Support , 343126-75101
SKU:
343126-75101
Carrier
17" (Cabinet Width) Standard Filter Rack Kit for Fan Coils, Filter Size 16" x 20" x 1", KFAFR0201FRM
SKU:
KFAFR0201FRM
Carrier
Blower Wheel: 11 1/8" Dia X 7 1/8" Width X 1/2" Bore, LA22RA013
SKU:
LA22RA013
Carrier
208/230V Transformer, HT01CN241
SKU:
HT01CN241
Carrier
Filter Cover Latch, 314875-201
SKU:
314875-201
Carrier
Evaporator Coil For Air Handler, 342796-75103
SKU:
342796-75103
Carrier
Condensate Pan Shield , 343123-75101
SKU:
343123-75101
Carrier
Limit Switch, HH19ZA910
SKU:
HH19ZA910
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video