Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
FE4BNBC36L00EAAA Parts - Carrier Infinity Series Modular Fan Coil
Brand:
Carrier
SKU:
FE4BNBC36L00EAAA
Description
–
This item is a Carrier Infinity Series Modular Fan Coil.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
Pan Support , 343126-75101
SKU:
343126-75101
Carrier
Transformer (40VA, 208/230V-24V), HT01CN236
SKU:
HT01CN236
Carrier
1/2 Hp 2/3 Ton Blower Motor, HD44RM600
SKU:
HD44RM600
Carrier
Filter Cover Latch, 314875-201
SKU:
314875-201
Carrier
Circuit Breaker, HH83XD261
SKU:
HH83XD261
Carrier
Filter Door Assembly, 342970-75103
SKU:
342970-75103
Carrier
Thermostatic Expansion Valve Kit, 340620-715
SKU:
340620-715
Carrier
Media Filter (20" x 20"), GAPCCCAR2020
SKU:
GAPCCCAR2020
Carrier
Arm & Grom Assembly , 330426-407
SKU:
330426-407
Carrier
Condensate Pan Kit, 343313-75102
SKU:
343313-75102
Carrier
Retainer, AS31UE300
SKU:
AS31UE300
Carrier
Rectifier Control, HK61EA034
SKU:
HK61EA034
Carrier
Carrier Rectifier Control, HK61EA033
SKU:
HK61EA033
Carrier
Connector, HY90AZ021
SKU:
HY90AZ021
Carrier
Gasket Kit, KFAHD0101SLP
SKU:
KFAHD0101SLP
Carrier
Wiring Harness 322027-701
SKU:
322027-701
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video