Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
FE4BNBC48L00EAAA Parts - Carrier Infinity Series Modular Fan Coil
Brand:
Carrier
SKU:
FE4BNBC48L00EAAA
Description
–
This item is a Carrier Infinity Series Modular Fan Coil.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
Transformer (40VA, 208/230V-24V), HT01CN236
SKU:
HT01CN236
Carrier
Downflow Conversion Kit, KFADC0401ACL
SKU:
KFADC0401ACL
Carrier
Thermal Expansion Valve Kit, 340620-718
SKU:
340620-718
Carrier
Filter Cover Latch, 314875-201
SKU:
314875-201
Carrier
Circuit Breaker, HH83XD261
SKU:
HH83XD261
Carrier
Filter Door Assembly, 342970-75103
SKU:
342970-75103
Carrier
Horizontal Condensate Pan, 343314-75103
SKU:
343314-75103
Carrier
Media Filter (20" x 20"), GAPCCCAR2020
SKU:
GAPCCCAR2020
Carrier
Condensate Pan Shield , 343123-75101
SKU:
343123-75101
Carrier
Arm & Grom Assembly , 330426-407
SKU:
330426-407
Carrier
Retainer, AS31UE300
SKU:
AS31UE300
Carrier
Rectifier Control, HK61EA034
SKU:
HK61EA034
Carrier
Carrier Rectifier Control, HK61EA033
SKU:
HK61EA033
Carrier
Motor 3/4 Hp 4/5 Ton Blower Motor, HD46RM600
SKU:
HD46RM600
Carrier
Connector, HY90AZ021
SKU:
HY90AZ021
Carrier
Vertical Condensate Drain Pan, 343312-75103
SKU:
343312-75103
Carrier
Black Door Plug, 328079-403
SKU:
328079-403
Carrier
Gasket Kit, KFAHD0101SLP
SKU:
KFAHD0101SLP
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video