Apply to be a TradeMaster!
Main product image of 16" x 25" Mechanical Air Cleaner Filter Cabinet, FILCABXL0016
Magnifying glass
Hover image to zoom

16" x 25" Mechanical Air Cleaner Filter Cabinet, FILCABXL0016

Brand:
Carrier
SKU:
FILCABXL0016
Rating:
(0)
Q&A:
(0)
16" x 25" Mechanical Air Cleaner Filter Cabinet, FILCABXL0016
Magnifying glass
Hover image to zoom
$151.05 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
17" Width
Product Highlight: Height (Inches)
25-5/8" Height
Product Highlight: Length (Inches)
15-3/4" Length

Description

–

Note: Filter is not included.


The Mechanical Air Cleaner cleans the air of dust, pollen, and smoke which helps keep homes cleaner and fresher longer.


Product features

  • Easy filter access - Using this air cleaner allows homeowners easy filter access. They will no longer have to go inside the furnace to access or change the filter.
  • Improved indoor air quality (IAQ) - When used with the Carrier high-efficiency FILCC media filter, the media cabinet provides homeowners with improved IAQ.
  • Trouble-free installation - No electricity is required.
  • Nearly maintenance-free operation - The only maintenance required is replacing the media filter cartridge when needed-before each heating or cooling season or at least once a year, depending on conditions.

Specs

–
Width (Inches):

17"

Height (Inches):

25-5/8"

Length (Inches):

15-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy