Apply to be a TradeMaster!
Main product image of 24" x 25" Mechanical Air Cleaner Filter Cabinet, FILCABXL0024
Magnifying glass
Hover image to zoom

24" x 25" Mechanical Air Cleaner Filter Cabinet, FILCABXL0024

Brand:
Carrier
SKU:
FILCABXL0024
Rating:
(0)
Q&A:
(0)
24" x 25" Mechanical Air Cleaner Filter Cabinet, FILCABXL0024
Magnifying glass
Hover image to zoom
$195.07 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 25"

Description

–

Note: The filter's are not included.


FILCAB

The filter cabinet is designed for use with upflow, horizontal, and some downflow furnaces. It provides access to a filter external to the furnace blower compartment. The filter cabinet is designed for use with a 4-5/16 in. wide, high--efficiency filter, and is also supplied with hardware to use the 1-in. filter supplied with the furnace


NOTE: An airflow reduction of up to 7 percent may occur when using the 4-5/16 in. wide, high--efficiency media filter. For best furnace efficiency when using the 4-5/16 in. wide media filter, adjust the blower speed tap to near the mid-point of the rise range.

Specs

–
Size:

24" x 25"