Apply to be a TradeMaster!
MERV 8 Coil Filter (23" x 20" x 4"), FILXUMC082320

MERV 8 Coil Filter (23" x 20" x 4"), FILXUMC082320

Brand:
Carrier
SKU:
FILXUMC082320
Rating:
(0)
Q&A:
(0)
MERV 8 Coil Filter (23" x 20" x 4"), FILXUMC082320
$65.86 each
In Stock
In Stock
Get 12 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
23" x 20" x 4"

Description

–

Approx. Size: 23" X 20" X4"
Actual Size: 22-5/8" X 19-13/16" X 4-5/16"


Product Overview

This filter's Minimum Efficiency Reporting Value (MERV) is specified by ASHRAE Standard 52.2. It is based on lab tests to determine the filter's ability to trap particles. MERVs for residential filters will typically be in the range of MERV 1-13. The higher the value, the more efficient the filter. MERV 8 filters have a minimum of 70% particle collection efficiency in the 3-10 micron particle size range. (Human hair is approximately 50-100 microns in diameter.) All four sizes of filters reach a MERV 8.


Large Dust Holding Capacity- These filters accommodate between 13 and 25 sq. ft. of filter media into a unique low-pressure drop design - providing some of the largest dust-holding capacities available in efficient residential air cleaners today. The exceptionally large surface area traps dust, pollen, molds, tobacco smoke, grease, soot, bacteria, and animal dander to provide cleaner, fresher air that is free of airborne pollutants and irritants regardless of the season.

Specs

–
Size:

23" x 20" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy