Apply to be a TradeMaster!
Main product image of 20" x 25" x 4" MERV 8 Filter, FILXXCAR0020
Magnifying glass
Hover image to zoom

20" x 25" x 4" MERV 8 Filter, FILXXCAR0020

Brand:
Carrier
SKU:
FILXXCAR0020
Rating:
(1)
Q&A:
(0)
20" x 25" x 4" MERV 8 Filter, FILXXCAR0020
Magnifying glass
Hover image to zoom
FILXXCAR0020 has been discontinued
Discontinued March 13, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
20" x 25" x 4" MERV 8 Filter, FILXUMC082025
Brand:
Carrier
SKU:FILXUMC082025
(0)
Order by 6PM, receive 15 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
20" x 25" x 4"

Description

FILXXCAR0020 is an official OEM 20" x 25" x 4" MERV 8 Filter for Carrier HVAC equipment

Specs

Size:

20" x 25" x 4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Damaged filter

received the correct product, however, the frame of the filter was bent along the perimeter. I was able to push it back in shape enough to fit into furnace, but extra support should be added in the shipping box.
Merchant response
6 years ago
We're sorry that your filter arrived damaged! We'll make sure this is reported and strive to pack our items as well as possible to prevent any damage in transit. If you ever feel that the damage might compromise your filter's function, please don't hesitate to call us at 888-757-4774 to file a damage claim and we will compensate accordingly!
Adam
Sylvania
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?