Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
FT4BNXB24L00EAAA Parts - Carrier Mid-Tier Fan Coil
Brand:
Carrier
SKU:
FT4BNXB24L00EAAA
Description
–
This item is a Carrier Mid-Tier Fan Coil.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
21
Replacement Parts
Return Air Temperature Sensor, HH79HZ006
SKU:
HH79ZZ012
Carrier
Transformer (40VA, 208/230V-24V), HT01CN236
SKU:
HT01CN236
Carrier
Downflow Conversion Kit, KFADC0401ACL
SKU:
KFADC0401ACL
Carrier
1/2 Hp 2/3 Ton Blower Motor, HD44RM600
SKU:
HD44RM600
Carrier
Media Filter (16" x 20"), GAPCCCAR1620
SKU:
GAPCCCAR1620
Carrier
Horizontal Drain Pan, 343314-75101
SKU:
343314-75101
Carrier
Filter Door Assembly, 342970-75102
SKU:
342970-75102
Carrier
Circuit Breaker, HH83XD261
SKU:
HH83XD261
Carrier
Filter Cover Latch, 314875-201
SKU:
314875-201
Carrier
Thermostatic Expansion Valve, EA36YP302
SKU:
EA36YP302
Carrier
Condensate Pan Shield , 343123-75101
SKU:
343123-75101
Carrier
Motor Arm, 330426-406
SKU:
330426-406
Carrier
Retainer, AS31UE300
SKU:
AS31UE300
Carrier
Rectifier Control, HK61EA034
SKU:
HK61EA034
Carrier
Blower Wheel, LA22JA010
SKU:
LA22JA010
Carrier
Carrier Rectifier Control, HK61EA033
SKU:
HK61EA033
Carrier
Connector, HY90AZ021
SKU:
HY90AZ021
Carrier
Black Door Plug, 328079-403
SKU:
328079-403
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video