Apply to be a TradeMaster!
Main product image of Media Filter Cartridge (20" x 25" x 1"), GAPBBCAR2025
Magnifying glass
Hover image to zoom

Media Filter Cartridge (20" x 25" x 1"), GAPBBCAR2025

Brand:
Carrier
SKU:
GAPBBCAR2025
Rating:
(0)
Q&A:
(0)
Media Filter Cartridge (20" x 25" x 1"), GAPBBCAR2025
Magnifying glass
Hover image to zoom
$290.81 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25" x 1"

Description

–

The Perfect Air Purifier both captures and kills airborne viruses, bacteria, mold spores, and allergens. It combines superior filtration efficiency, equivalent to MERV 15, with pathogen-killing technology to deliver maximum air purification.


Specifications:

  • Weight:5 Pounds (lbs)
  • Length:20.8 Inches (In)
  • Width:3.6 Inches (In)
  • Height:24.5 Inches (In)
  • Country of Origin:USA
  • Hazardous Material:No
  • EPA Cert Required:No
  • Brand: Bryant
  • ISO Code:US
  • MERV Rating:15
  • Size:20" x 25" x 1"
  • Tier:Evolution

Specs

–
Size:

20" x 25" x 1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy