Apply to be a TradeMaster!
Main product image of 1/12 HP CW 208-230V 1100 RPM 39FR Condenser Fan Motor, HB32GQ231
Magnifying glass
Hover image to zoom

1/12 HP CW 208-230V 1100 RPM 39FR Condenser Fan Motor, HB32GQ231

Brand:
Carrier
SKU:
HB32GQ231
Rating:
(2)
Q&A:
(0)
1/12 HP CW 208-230V 1100 RPM 39FR Condenser Fan Motor, HB32GQ231
Magnifying glass
Hover image to zoom
$309.00 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1100 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/12 HP

Description

–
HB32GQ231 is an official OEM 1/12 HP CW 208-230V 1100 RPM 39FR Condenser Fan Motor for Carrier HVAC equipment

Specs

–
Horse Power:

1/12

Voltage:

208/230V

Rotation:

CW

RPM:

1100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect fit

Replaced existing motor which was very noisy.
Jason
Dover, DE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM in stock and had it next day.

You guys were great and got it to me next day. You even let me add things to the order after I placed it. Nobody else had this in stock local to me.
Cool again in Florida
So. Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy