Apply to be a TradeMaster!
Main product image of 1/4 HP Single Phase Condenser Motor Fan, HB39GQ230
Magnifying glass
Hover image to zoom

1/4 HP Single Phase Condenser Motor Fan, HB39GQ230

Brand:
Carrier
SKU:
HB39GQ230
Rating:
(5)
Q&A:
(0)
1/4 HP Single Phase Condenser Motor Fan, HB39GQ230
Magnifying glass
Hover image to zoom
$438.52 each
In Stock
In Stock
Get 8 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1100 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
Single Phase Condenser Motor Fan Includes:
  • Rotation - CW
  • Frame Size 48
  • Shaft Size - 0.5" Diameter x 4.23" Long
  • Mounting - Stud Mountable
  • **Requires 45/5 MFD 370V Run Capacitor**
  • Specs

    –
    Voltage:

    208/230V

    Horse Power:

    1/4

    Hertz:

    60

    RPM:

    1100

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    70/5 440V Dual Capacitor, P291-7054R
    SKU: P291-7054R
    Carrier

    Product Reviews

    5 out of 5 reviews
    100% would recommend this product
    5
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    I would purchase from you guys again

    Recieve the motor very quick properly package
    BigD
    Irving texas
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    EXACTLY AS ADVERTISED

    Perfect fit. Easy install. Works flawlessly.
    Automatic Slim
    Florida
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great to have OEM exact motor

    Needed to replace a burnt out fan motor on a Carrier A/C condenser. Glad to find exact Carrier replacement motor
    RichTN
    Knoxville TN
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfectly matched replacement

    Take a couple photos and it becomes a DIY replacement. 3 wires that unclip, clip. The only issue I have/had was the manufacturer or Supply House incorrectly recommended **Requires 45/10 MFD 370V Run Capacitor** which was incorrect information. The one I presently had was correct = 45/5 MFD 370V Run Capacitor. So I called Carrier to verify, since Supply House indicated they simply copy/paste details/info. from manufacturers. Carrier has no tech. that would answer any questions to a consumer. OK, that sucks. They referred me to 3 local Carrier dealers who could answer that simple question, 3 weeks later still waiting. So with the ** ** requirement, I ordered what was in print. With a couple more photos, that too is also DIY. Turned on, everything runs=all good. 10 minutes later, vent only no a.c.. Long story short-called A.C. tech. who verified all was hooked up correctly but was wrong run capacitor. Needed 45/5 not "required" 45/10. The 45/10 was overheating motor that has a safety overheat condenser shut off-thankfully. So, either Supply House or Carrier dropped the ball with the wrong info. that led me to spending an additional $200 for an unnecessary mistake on their part. PS Supply House has now amended that information to be correct.
    Shutterthethought
    Jupiter, Florida
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes, i would buy from this company again.

    Great service and products!
    Gilbert
    Georgetown,Tx
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy