Apply to be a TradeMaster!
Main product image of 1/3 HP CCW Rotation, 1075 RPM 115V Blower Motor, HB41TR114
Magnifying glass
Hover image to zoom

1/3 HP CCW Rotation, 1075 RPM 115V Blower Motor, HB41TR114

Brand:
Carrier
SKU:
HB41TR114
Rating:
(4)
Q&A:
(0)
1/3 HP CCW Rotation, 1075 RPM 115V Blower Motor, HB41TR114
Magnifying glass
Hover image to zoom
$360.49 each
In Stock
In Stock
Get 3 Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/3 HP

Description

–
HB41TR114 is an official OEM 1/3 HP CCW Rotation, 1075 RPM 115V Blower Motor for Carrier HVAC equipment

Specs

–
Horse Power:

1/3

Rotation:

CCW

Voltage:

115V

RPM:

1075

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blower Wheel LA22ZA121
SKU: LA22ZA121
Carrier

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

SUPPLY HOUSE SAVES THE DAY, WEEK, AND MONTH

I was thrilled to find the blower motor and startup cap I need for my old Carrier furnace. The parts fit perfectly and operate at peak performance. OUTSTANDING CUSTOMER SERVICE & SHIPPING!!!
Mefixum
College Park, Maryland
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit and works great

This is a direct OEM motor and was easy to install
kjh4670
Gainesville, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and easy.

I ordered and received the replacment motor the next day. I was able to replace the broken motor with the new one, and it started just fine.
Mando
Chicago, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Is OEM and works like it.

Fast shipping. Easy install. Works as represented. Don't forget to order a new capacitor, 5 microfarad 370V.
DIY
Washington, DC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy