Apply to be a TradeMaster!
Main product image of 1/2 HP, 3-Speed Blower Motor (115V, 1075 RPM)
Magnifying glass
Hover image to zoom

1/2 HP, 3-Speed Blower Motor (115V, 1075 RPM)

Brand:
Carrier
SKU:
HB43TR113
Rating:
(6)
Q&A:
(0)
1/2 HP, 3-Speed Blower Motor (115V, 1075 RPM)
Magnifying glass
Hover image to zoom
HB43TR113 has been discontinued
Discontinued September 12, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
Blower Motor, HC43TQ113
Brand:
Carrier
SKU:HC43TQ113
(1)
Order by 6PM, receive 2 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/2 HP

Specs

–
Horse Power:

1/2

Speeds:

3

Voltage:

115V

RPM:

1075

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Excellent Service, Fast shipping in 2 days!!

Direct replacement, OEM part for Bryant blower motor.
Utah Guy
Sandy Utah
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described

Perfect
Gary
Baltimore
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again.

Very happy that I received this product within 2 days.
Pat
Frisco, TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct OEM Replacement

Purchased to replace a burned out original blower motor (9 years) in a Carrier furnace. It was a direct replacement of the OEM motor. A low complexity DIY swap out, the motor comes with all wires terminated, and the mounts and bushings lined up. Motor came in bulk packaging, but it was sufficient protection.
Duke
San Diego, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Perfect OEM replacement!
Anthony
Fallsington, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Product was a direct match. Easy install. Perfect fit. Saved money doing the repair myself.
Stever
florida
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?