Apply to be a TradeMaster!
Main product image of 208/230V Motor, 1/15HP 800RPM, HC29GE209
Magnifying glass
Hover image to zoom

208/230V Motor, 1/15HP 800RPM, HC29GE209

Brand:
Carrier
SKU:
HC29GE209
Rating:
(1)
Q&A:
(0)
208/230V Motor, 1/15HP 800RPM, HC29GE209
Magnifying glass
Hover image to zoom
$646.10 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
800 RPM
Product Highlight: Horse Power
1/15 HP

Description

–
HC29GE209 is an official OEM 208/230V Motor 1/15HP, 800RPM for Carrier HVAC equipment

Specs

–
Voltage:

208/230V

Horse Power:

1/15

RPM:

800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Convenient fast shipping

Convenient and fast shipping, direct replacement
Gk
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy