Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Motors
Carrier Blower Motors & Parts
Inducer Motor w/ Mnting Brckt, HC30CL461
Brand:
Carrier
SKU:
HC30CL461
Rating:
(2)
Q&A:
(0)
Hover image to zoom
HC30CL461 has been discontinued
Discontinued July 31, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Motor Blower, HC30CQ461
Brand:
Carrier
SKU:
HC30CQ461
(0)
Order by
today
, receive 2 by
Friday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
460v
1/16 HP
Description
–
HC30CL461 is an official OEM Inducer Motor w/ Mounting Bracket for Carrier HVAC equipment
Specs
–
Horse Power:
1/16
Voltage:
460v
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Draft Inducer Wheel 6-1/4" Diameter 2.1" Width 5/16" Bore CCW Rotation, LA21RB552
SKU:
LA21RB552
Carrier
Blower Wheel Replacement, LA21RB554
SKU:
LA21RB554
Carrier
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Great!
Works just like the original!
Sam
Texas
5 months ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Exact fit
Problem solved
T
Baltimore
9 months ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video