Apply to be a TradeMaster!
Main product image of 1/12 HP 1 PH Motor HC32GE200
Magnifying glass
Hover image to zoom

1/12 HP 1 PH Motor HC32GE200

Brand:
Carrier
SKU:
HC32GE200
Rating:
(1)
Q&A:
(0)
1/12 HP 1 PH Motor HC32GE200
Magnifying glass
Hover image to zoom
$479.01 each
In Stock
In Stock
Get 2 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
800 RPM
Product Highlight: Horse Power
1/12 HP

Description

–
1/12 HP 1 PH Motor HC32GE200

Includes:
  • Frame Size 48
  • Phase 1
  • Rotation - CWLE
  • Shaft Size - 0.5" Diameter x 2.2" Long
  • Mounting - Stud Mountable
  • Specs

    –
    Horse Power:

    1/12

    Voltage:

    208/230V

    Phase:

    1

    Hertz:

    60

    RPM:

    800

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Exactly what I needed

    This motor was an exact replacement for the worn out unit which made for a smooth and fast swap.
    Handyman1
    Canal Winchester
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy