Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Motors
Carrier Miscellaneous Motors & Parts
1/8Hp 208-230V 810Rpm Cw Motor, HC35GE240
Brand:
Carrier
SKU:
HC35GE240
Rating:
(3)
Q&A:
(0)
Hover image to zoom
HC35GE240 has been discontinued
Discontinued August 18, 2026
This product was discontinued by the manufacturer.
This item replaces:
HC36GR240
Description
–
HC35GE240 is an official OEM 1/8Hp 208-230V 810Rpm Cw Motor for Carrier HVAC equipment
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
Great service and product
I needed an a/c fan motor, live in FL. so it was really needed. Had shipped overnight, received by 2:20 pm. Perfect.
stephen
FL
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great
A/C part work like a charm.
Joe
Orando, FL
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Price, quality and timely all very good
As always very good experience
Bryan
Northern Virginia
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video