Apply to be a TradeMaster!
Main product image of 1/8 HP 208/230V 830 RPM 1Ph Condenser Fan Motor, HC35VB230
Magnifying glass
Hover image to zoom

1/8 HP 208/230V 830 RPM 1Ph Condenser Fan Motor, HC35VB230

Brand:
Carrier
SKU:
HC35VB230
Rating:
(2)
Q&A:
(0)
1/8 HP 208/230V 830 RPM 1Ph Condenser Fan Motor, HC35VB230
Magnifying glass
Hover image to zoom
$423.71 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
830 RPM
Product Highlight: Horse Power
1/8 HP

Description

–
HC35VB230 is an official OEM 1/8 HP 208/230V 830 RPM 1Ph Condenser Fan Motor for Carrier HVAC equipment

Specs

–
Horse Power:

1/8

Voltage:

208/230V

RPM:

830

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

The Made in Mexico motor took 2 deliveries to get it right

1st delivery the motor shaft did not turn right out of the box. I called Supply house customer service to get a refund and reordered a second motor but it cost me my time to get it returned. I had to repackage it, print out a return label and drive it to UPS to return it. 2nd motor shaft turned but the outer 4 bolts that hold the motor together finger tight. Once I tightened the 4 bolts I was able to install ii in the condenser. Doesn't anybody do quality control before sending these products out for purchasers to install? All is working and no call backs. The USA made Original GE motor was made about 1988. Lasted 36 years.
Frustrated installer
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

verry happy with OEM Fan Motor

It was amazing that Supplyhouse had the exact fan motor I needed to repair my very old heat pump. Reasonable price and delivery was fast.
Old handyman Ben
Ramona, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy