Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Motors
Carrier Condenser Motors & Parts
1/8 HP CW 460V 825 RPM 1Ph Low Ambient Condenser Fan Motor, HC36GE461
Brand:
Carrier
SKU:
HC36GE461
Rating:
(1)
Q&A:
(0)
Hover image to zoom
HC36GE461 has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1/8 HP CW 400/460V 825 RPM 1Ph 48FR Condenser Fan Motor, HC35GE461
Brand:
Carrier
SKU:
HC35GE461
(0)
Order by
today
, receive 3 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
460v
825 RPM
CW
1/8 HP
Description
–
HC36GE461 is an official OEM 1/8 HP CW 460V 825 RPM 1Ph Low Ambient Condenser Fan Motor for Carrier HVAC equipment
Specs
–
Horse Power:
1/8
Voltage:
460v
Rotation:
CW
RPM:
825
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Great Company
Excellent Service
AJ
SC
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video